Zoro Homepage

81A032 Mini Deburring Brush, .032" Diameter., .002SS, .625" Brush Part, 3" Overall Length

  • Mfr # 81A032

  • Zoro # G2396761


product price: $5.59
/ea
Sold in multiples of 12 for $67.08

Key Features

Brush Dia.
0.032 in
Brush Length
5/8 in
Overall Length
3 in
Wire Dia.
0.002 in
Shank Size
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81A032
Zoro #
G2396761
UPC #
843469101785
Country of Origin
United States

Dimensions

Brush Dia.
0.032 in
Brush Length
5/8 in
Overall Length
3 in
Wire Dia.
0.002 in
Shank Size
0.016 in

Details

Item
Industrial Brushes 81-A .032 .002Ss Cr
Bristle Material
Stainless Steel
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 81-A .032 .002Ss Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.