81AD047800 Abrasive Nylon Brush. For .047" Bore Dia., 800CD, .750" Brush Part, 3" OAL

  • Mfr # 81AD047800

  • Zoro # G2397349


product price:  $10.19
/ea
Sold in multiples of 6 for $61.14

Key Features

Brush Dia.
0.052 in
Brush Length
3/4 in
Overall Length
3 in
Wire Dia.
0.01 in
Shank Size
0.026 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81AD047800
Zoro #
G2397349
UPC #
843469102034
Country of Origin
United States

Dimensions

Brush Dia.
0.052 in
Brush Length
3/4 in
Overall Length
3 in
Wire Dia.
0.01 in
Shank Size
0.026 in

Details

Item
Industrial Brushes 81-Ad .047 Diamond 80
Fill Material
Nylon
Abrasive Material
Diamond
Handle Type
Twisted Wire Stem
Grit
800
Spiral Type
Single Spiral

Description

Industrial Brushes 81-Ad .047 Diamond 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.