Zoro Homepage

81AD15M800 Abrasive Nylon Brush. For .059" Bore Dia., 800CD, .625" Brush Part, 3" OAL

  • Mfr # 81AD15M800

  • Zoro # G2397918


product price: $10.19
/ea
Sold in multiples of 6 for $61.14

Key Features

Brush Dia.
0.065 in
Brush Length
5/8 in
Overall Length
3 in
Wire Dia.
0.01 in
Shank Size
0.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81AD15M800
Zoro #
G2397918
UPC #
843469102126
Country of Origin
United States

Dimensions

Brush Dia.
0.065 in
Brush Length
5/8 in
Overall Length
3 in
Wire Dia.
0.01 in
Shank Size
0.026 in

Details

Item
Industrial Brushes 81-Ad 1.5Mm Diamond 8
Fill Material
Nylon
Handle Type
Twisted Wire Stem
Abrasive Material
Diamond
Grit
800
Spiral Type
Single Spiral

Description

Industrial Brushes 81-Ad 1.5Mm Diamond 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.