81AD5M800 Abrasive Nylon Brush. For .197" Bore Dia., 800CD, 1" Brush Part, 3" OAL

  • Mfr # 81AD5M800

  • Zoro # G2396700


product price:  $12.19
/ea
Sold in multiples of 6 for $73.14

Key Features

Brush Dia.
0.217 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.01 in
Shank Size
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81AD5M800
Zoro #
G2396700
UPC #
843469102263
Country of Origin
United States

Dimensions

Brush Dia.
0.217 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.01 in
Shank Size
0.072 in

Details

Item
Industrial Brushes 81-Ad 5Mm Diamond 800
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Abrasive Material
Diamond
Grit
800
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 81-Ad 5Mm Diamond 800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.