Zoro Homepage

81ADMMKIT Miniature Diamond Abrasive Nylon Deburring Brush Kit-Metric Sizes (12 Per Pack)

  • Mfr # 81ADMMKIT

  • Zoro # G8489191


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Brush Dia.
1 to 6 mm
Overall Length
3 in
Application
Internal Cleaning, Micro Burr Removal, Rust Removal, Surface Preparation, Thread Deburring
Abrasive Material
Diamond
Bristle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81ADMMKIT
Zoro #
G8489191
UPC #
843469102300
Country of Origin
United States

Dimensions

Brush Dia.
1 to 6 mm
Overall Length
3 in

Details

Item
Industrial Brushes 81-Ad Kit (Mm)
Application
Internal Cleaning, Micro Burr Removal, Rust Removal, Surface Preparation, Thread Deburring
Abrasive Material
Diamond
Bristle Material
Nylon
Stem Type
Single Stem
Grit
800
Spiral Type
Single Spiral

Description

Industrial Brushes 81-Ad Kit (Mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.