Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

81AMMKIT Miniature Stainless Steel Deburring Brush Kit-Metric Sizes (12 Per Pack)

  • Mfr # 81AMMKIT

  • Zoro # G900443157


product price: $58.99
/ea

Key Features

Item - Spiral and Tube Brush
Spiral Brush
Brush Length
5/8 in
Overall Length
3 in
Wire Dia.
0.002 in
Shank Size
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81AMMKIT
Zoro #
G900443157
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1 mm to 6.5 mm
Brush Length
5/8 in
Overall Length
3 in
Wire Dia.
0.002 in
Shank Size
0.001 in

Details

Item
Single Spiral Brush Kit
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Stainless Steel
Operation Type - Spiral and Tube Brush
Manual, Power
Shank Style - Abrasive Brushes
Single
Max. RPM
1200

Description

Single Spiral Brush Kit, Brush Dia. 1 mm to 6.5 mm, Brush Length 5/8 in, Wire Dia. 0.002 in, Overall Length 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.