81AY063320SC Abrasive Nylon Brush. For .063" Bore Dia., 320SC, .750" Brush Part, 3" OAL

  • Mfr # 81AY063320SC

  • Zoro # G2399178


product price:  $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Brush Dia.
0.069 in
Brush Length
3/4 in
Overall Length
3 in
Wire Dia.
0.022 in
Shank Size
0.034 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81AY063320SC
Zoro #
G2399178
UPC #
843469102447
Country of Origin
United States

Dimensions

Brush Dia.
0.069 in
Brush Length
3/4 in
Overall Length
3 in
Wire Dia.
0.022 in
Shank Size
0.034 in

Details

Item
Industrial Brushes 81-Ay .063 320Sc
Abrasive Material
Silicon Carbide
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Grit
320
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 81-Ay .063 320Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.