Shop BRUSH RESEARCH
See all product information
Create Account
81AY109500SC Abrasive Nylon Brush. For .109" Bore Dia., 500SC, .750" Brush Part, 3" OAL
- Mfr # 81AY109500SC
- Zoro # G2397960
product price:Â
$
7.19
/ea
Sold in multiples of 12 for
$86.28
Key Features
Brush Dia.
0.109 in
Overall Length
3 in
Shank Size
0.055 in
Application
Deburring
Trim Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81AY109500SC
- Zoro #
- G2397960
- UPC #
- 843469102669
- Country of Origin
- United States
- Item
- Industrial Brushes 81-Ay .109 500Sc
- Application
- Deburring
- Abrasive Material
- Silicon Carbide
- Grit
- 500
Dimensions
- Brush Dia.
- 0.109 in
- Overall Length
- 3 in
- Shank Size
- 0.055 in
- Trim Length
- 3/4 in
Description
Industrial Brushes 81-Ay .109 500Sc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.