81AY15M500AO Abrasive Nylon Brush. For .059" Bore Dia., 500AO, .625" Brush Part, 3" OAL

  • Mfr # 81AY15M500AO

  • Zoro # G2390041


product price:  $10.79
/ea
Sold in multiples of 12 for $129.48

Key Features

Brush Dia.
0.065 in
Brush Length
5/8 in
Overall Length
3 in
Wire Dia.
0.018 in
Shank Size
0.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81AY15M500AO
Zoro #
G2390041
UPC #
843469102928
Country of Origin
United States

Dimensions

Brush Dia.
0.065 in
Brush Length
5/8 in
Overall Length
3 in
Wire Dia.
0.018 in
Shank Size
0.026 in

Details

Item
Industrial Brushes 81-Ay 1.5Mm 500Ao
Abrasive Material
Aluminum Oxide
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Grit
500
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 81-Ay 1.5Mm 500Ao

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.