Shop BRUSH RESEARCH
See all product information
Create Account
81AY189320AO Abrasive Nylon Brush. For .189" Bore Dia., 320AO, 1" Brush Part, 3" OAL
- Mfr # 81AY189320AO
- Zoro # G2390163
product price:Â
$
7.59
/ea
Sold in multiples of 12 for
$91.08
Key Features
Brush Dia.
0.208 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.022 in
Shank Size
0.083 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81AY189320AO
- Zoro #
- G2390163
- UPC #
- 843469103079
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 0.208 in
- Brush Length
- 1 in
- Overall Length
- 3 in
- Wire Dia.
- 0.022 in
- Shank Size
- 0.083 in
Details
- Item
- Industrial Brushes 81-Ay .189 320Ao
- Abrasive Material
- Aluminum Oxide
- Application
- Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
- Spiral Type
- Single Spiral
- Grit
- 320
- Stem Type
- Single Stem
Description
Industrial Brushes 81-Ay .189 320Ao
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.