81AY219500SC Abrasive Nylon Brush. For .219" Bore Dia., 500SC, 1.5" Brush Part, 3" OAL

  • Mfr # 81AY219500SC
  • Zoro # G2402422
product price: 
$
11.19
/ea
Sold in multiples of 12 for $134.28

Key Features

Brush Dia.
0.241 in
Brush Length
1-1/2 in
Overall Length
3 in
Wire Dia.
0.018 in
Shank Size
0.097 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
81AY219500SC
Zoro #
G2402422
UPC #
843469103239
Country of Origin
United States
Item
Industrial Brushes 81-Ay 7/32" 500Sc
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Abrasive Material
Silicon Carbide
Stem Type
Single Stem
Spiral Type
Single Spiral
Grit
500

Dimensions

Brush Dia.
0.241 in
Brush Length
1-1/2 in
Overall Length
3 in
Wire Dia.
0.018 in
Shank Size
0.097 in

Description

Industrial Brushes 81-Ay 7/32 In. 500Sc

Ratings & reviews