Shop BRUSH RESEARCH
See all product information
Create Account
81AY250320SC Abrasive Nylon Brush. For .250" Bore Dia., 320SC, 1.5" Brush Part, 3" OAL
- Mfr # 81AY250320SC
- Zoro # G2390078
product price:Â
$
9.89
/ea
Sold in multiples of 12 for
$118.68
Key Features
Brush Dia.
0.275 in
Brush Length
1-1/2 in
Overall Length
3 in
Wire Dia.
0.022 in
Shank Size
0.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81AY250320SC
- Zoro #
- G2390078
- UPC #
- 843469103321
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 0.275 in
- Brush Length
- 1-1/2 in
- Overall Length
- 3 in
- Wire Dia.
- 0.022 in
- Shank Size
- 0.11 in
Details
- Item
- Industrial Brushes 81-Ay 1/4" 320Sc
- Abrasive Material
- Silicon Carbide
- Application
- Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
- Grit
- 320
- Stem Type
- Single Stem
- Spiral Type
- Single Spiral
Description
Industrial Brushes 81-Ay 1/4 In. 320Sc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.