81AY35MSIL Abrasive Nylon Brush. For .138" Bore Dia., 1000SIL, 1" Brush Part, 3" OAL

  • Mfr # 81AY35MSIL

  • Zoro # G2391624


product price:  $8.59
/ea
Sold in multiples of 12 for $103.08

Key Features

Brush Dia.
0.152 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.008 in
Shank Size
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81AY35MSIL
Zoro #
G2391624
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
0.152 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.008 in
Shank Size
0.055 in

Details

Item
Industrial Brushes 81-Ay 3.5Mm Silicate
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Bristle Material
Silicate
Grit
1000
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 81-Ay 3.5Mm Silicate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.