81AY437320SC Abrasive Nylon Brush. For .437" Bore Dia., 320SC, 1.5" Brush Part, 3" OAL

  • Mfr # 81AY437320SC

  • Zoro # G2400514


product price:  $10.79
/ea
Sold in multiples of 12 for $129.48

Key Features

Item - Spiral and Tube Brush
Spiral Brush
Brush Dia.
31/64 in
Brush Length
1 1/2 in
Overall Length
3 in
Wire Dia.
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81AY437320SC
Zoro #
G2400514
UPC #
843469103932
Country of Origin
United States

Dimensions

Brush Dia.
31/64 in
Brush Length
1 1/2 in
Overall Length
3 in
Wire Dia.
0.022 in
Shank Size
0.14 in
Stem Diameter
5/32 in

Details

Item
Industrial Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Nylon
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
Brush Material
Nylon
Series
81AY
Stem Style
Single
Compatible Tool Type
CNC Machine

Description

Industrial Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 31/64 in, Stem Diameter 5/32 in, Brush Length 1 1/2 in, Wire Dia. 0.022 in, Overall Length 3 in, Compatible Tool Type CNC Machine, Series 81AY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.