Shop BRUSH RESEARCH

81AY4M500AO Abrasive Nylon Brush. For .157" Bore Dia., 500AO, 1" Brush Part, 3" OAL

  • Mfr # 81AY4M500AO

  • Zoro # G2394083


product price:  $8.19
/ea
Sold in multiples of 12 for $98.28

Key Features

Brush Dia.
0.173 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.018 in
Shank Size
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81AY4M500AO
Zoro #
G2394083
UPC #
843469104144
Country of Origin
United States

Dimensions

Brush Dia.
0.173 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.018 in
Shank Size
0.072 in

Details

Item
Industrial Brushes 81-Ay 4Mm 500Ao
Abrasive Material
Aluminum Oxide
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Stem Type
Single Stem
Grit
500
Spiral Type
Single Spiral

Description

Industrial Brushes 81-Ay 4Mm 500Ao

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.