81AY5M120AO Abrasive Nylon Brush. For .197" Bore Dia., 120AO, 1" Brush Part, 3" OAL
- Mfr # 81AY5M120AO
- Zoro # G2392379
product price:Â
$
7.59
/ea
Sold in multiples of 12 for
$91.08
Key Features
Brush Dia.
0.217 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.04 in
Shank Size
0.072 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81AY5M120AO
- Zoro #
- G2392379
- UPC #
- 843469104403
- Country of Origin
- United States
- Item
- Industrial Brushes 81-Ay 5Mm 120Ao
- Application
- Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
- Abrasive Material
- Aluminum Oxide
- Stem Type
- Single Stem
- Grit
- 120
- Spiral Type
- Single Spiral
Dimensions
- Brush Dia.
- 0.217 in
- Brush Length
- 1 in
- Overall Length
- 3 in
- Wire Dia.
- 0.04 in
- Shank Size
- 0.072 in
Description
Industrial Brushes 81-Ay 5Mm 120Ao
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.