83B1250 Tube Brush, 1.250" Diameter., .010 Brass, 2.500" Brush Part, 6" Overall Length
- Mfr # 83B1250
- Zoro # G2403332
product price:Â
$
12.59
/ea
Sold in multiples of 6 for
$75.54
Key Features
Brush Dia.
1-1/4 in
Brush Length
2-1/2 in
Overall Length
6 in
Wire Dia.
0.01 in
Shank Size
0.245 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83B1250
- Zoro #
- G2403332
- UPC #
- 843469105196
- Country of Origin
- United States
- Item
- Industrial Brushes 83-B1250 .010 Cr Bras
- Application
- Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
- Bristle Material
- Brass
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Dimensions
- Brush Dia.
- 1-1/4 in
- Brush Length
- 2-1/2 in
- Overall Length
- 6 in
- Wire Dia.
- 0.01 in
- Shank Size
- 0.245 in
Description
Industrial Brushes 83-B1250 .010 Cr Bras
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.