83B437 Tube Brush, .437" Diameter., .005 Brass, 1.5" Brush Part, 5" Overall Length

  • Mfr # 83B437

  • Zoro # G2403341


product price:  $7.59
/ea
Sold in multiples of 12 for $91.08

Key Features

Brush Dia.
0.437 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.005 in
Shank Size
0.168 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83B437
Zoro #
G2403341
UPC #
843469105264
Country of Origin
United States

Dimensions

Brush Dia.
0.437 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.005 in
Shank Size
0.168 in

Details

Item
Industrial Brushes 83-B437 .005 Cr Brass
Bristle Material
Brass
Application
Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 83-B437 .005 Cr Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.