Shop BRUSH RESEARCH
See all product information
Create Account
83B875 Tube Brush, .875" Diameter., .008 Brass, 2" Brush Part, 6" Overall Length
- Mfr # 83B875
- Zoro # G2402343
product price:Â
$
9.49
/ea
Sold in multiples of 6 for
$56.94
Key Features
Brush Dia.
7/8 in
Brush Length
2 in
Overall Length
6 in
Wire Dia.
0.008 in
Shank Size
0.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83B875
- Zoro #
- G2402343
- UPC #
- 843469105318
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 7/8 in
- Brush Length
- 2 in
- Overall Length
- 6 in
- Wire Dia.
- 0.008 in
- Shank Size
- 0.22 in
Details
- Item
- Industrial Brushes 83-B875 .008 Cr Brass
- Bristle Material
- Brass
- Application
- Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Description
Industrial Brushes 83-B875 .008 Cr Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.