Shop BRUSH RESEARCH

83S1750 83 Series Tube Brush. 1.750" Dia., .010SS, 3" Brush Part, 7" OAL, Cut For Power

  • Mfr # 83S1750

  • Zoro # G2405554


product price:  $17.99
/ea
Sold in multiples of 6 for $107.94

Key Features

Brush Dia.
1-3/4 in
Brush Length
3 in
Overall Length
7 in
Wire Dia.
0.01 in
Shank Size
0.292 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83S1750
Zoro #
G2405554
UPC #
843469105639
Country of Origin
United States

Dimensions

Brush Dia.
1-3/4 in
Brush Length
3 in
Overall Length
7 in
Wire Dia.
0.01 in
Shank Size
0.292 in

Details

Item
Industrial Brushes 83-S1750 .010Ss Cr
Bristle Material
Stainless Steel
Application
Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 83-S1750 .010Ss Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.