Shop BRUSH RESEARCH
See all product information
Create Account
83S375 83 Series Tube Brush. .375" Dia., .005SS, 1.5" Brush Part, 4.5" OAL, Cut For Power
- Mfr # 83S375
- Zoro # G2405161
product price:Â
$
7.89
/ea
Sold in multiples of 12 for
$94.68
Key Features
Brush Dia.
3/8 in
Brush Length
1-1/2 in
Overall Length
4-1/2 in
Wire Dia.
0.005 in
Shank Size
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83S375
- Zoro #
- G2405161
- UPC #
- 843469105677
- Country of Origin
- United States
- Item
- Industrial Brushes 83-S375 .005Ss Cr
- Bristle Material
- Stainless Steel
- Application
- Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Dimensions
- Brush Dia.
- 3/8 in
- Brush Length
- 1-1/2 in
- Overall Length
- 4-1/2 in
- Wire Dia.
- 0.005 in
- Shank Size
- 0.14 in
Description
Industrial Brushes 83-S375 .005Ss Cr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.