Shop BRUSH RESEARCH

83S625 83 Series Tube Brush. .625" Dia., .008SS, 1.750" Brush Part, 5" OAL, Cut For Power

  • Mfr # 83S625

  • Zoro # G2405310


product price:  $8.89
/ea
Sold in multiples of 12 for $106.68

Key Features

Brush Dia.
5/8 in
Brush Length
1-3/4 in
Overall Length
5 in
Wire Dia.
0.008 in
Shank Size
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83S625
Zoro #
G2405310
UPC #
843469105714
Country of Origin
United States

Dimensions

Brush Dia.
5/8 in
Brush Length
1-3/4 in
Overall Length
5 in
Wire Dia.
0.008 in
Shank Size
0.19 in

Details

Item
Industrial Brushes 83-S625 .008Ss Cr
Application
Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
Bristle Material
Stainless Steel
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 83-S625 .008Ss Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.