83S875 83 Series Tube Brush. .875" Dia., .008SS, 2" Brush Part, 6" OAL, Cut For Power

  • Mfr # 83S875

  • Zoro # G2404242


product price:  $10.99
/ea
Sold in multiples of 6 for $65.94

Key Features

Brush Dia.
7/8 in
Brush Length
2 in
Overall Length
6 in
Wire Dia.
0.008 in
Shank Size
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83S875
Zoro #
G2404242
UPC #
843469105738
Country of Origin
United States

Dimensions

Brush Dia.
7/8 in
Brush Length
2 in
Overall Length
6 in
Wire Dia.
0.008 in
Shank Size
0.22 in

Details

Item
Industrial Brushes 83-S875 .008Ss Cr
Application
Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
Bristle Material
Stainless Steel
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 83-S875 .008Ss Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.