Shop BRUSH RESEARCH
See all product information
Create Account
84B1750 84 Series Tube Brush-For Thru Holes. 1.750" Dia., .012 Brass, 3.5" Brush Part, 18" OAL, Ring Handle
- Mfr # 84B1750
- Zoro # G2405940
product price:Â
$
22.19
/ea
Sold in multiples of 3 for
$66.57
Key Features
Brush Dia.
1-3/4 in
Brush Length
3-1/2 in
Overall Length
18 in
Wire Dia.
0.012 in
Shank Size
0.292 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84B1750
- Zoro #
- G2405940
- UPC #
- 843469105813
- Country of Origin
- United States
- Item
- Industrial Brushes 84-B1750 .012 Lv Bras
- Handle Type
- Ring
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Bristle Material
- Brass
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Dimensions
- Brush Dia.
- 1-3/4 in
- Brush Length
- 3-1/2 in
- Overall Length
- 18 in
- Wire Dia.
- 0.012 in
- Shank Size
- 0.292 in
Description
Industrial Brushes 84-B1750 .012 Lv Bras
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.