
84BKITB, 6 Piece Brush Kit, Sizes Include Diameters .500" - 1.00", Brass
Mfr # 84BKITB
Zoro # G8489998
product price: $65.15
/eaKey Features
Brush Dia.
1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in and 1 in
Overall Length
10 to 12 in
Application
Descaling, Rust Removal, Tube Cleaning
Bristle Material
Brass
Spiral Type
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84BKITB
Zoro #
G8489998
UPC #
843469105981
Country of Origin
United States
Dimensions
Brush Dia.
1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in and 1 in
Overall Length
10 to 12 in
Details
Item
Industrial Brushes 84-B Kit .500" - 1.0
Application
Descaling, Rust Removal, Tube Cleaning
Bristle Material
Brass
Spiral Type
Single Spiral
Stem Type
Single Stem
Description
Industrial Brushes 84-B Kit .500 In. - 1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.