Shop BRUSH RESEARCH
See all product information
Create Account
84C2750 84 Series Tube Brush-For Thru Holes. 2.750" Dia., .012CS, 4" Brush Part, 18" OAL, Ring Handle
- Mfr # 84C2750
- Zoro # G2405520
product price:Â
$
16.99
/ea
Sold in multiples of 3 for
$50.97
Key Features
Brush Dia.
2-3/4 in
Brush Length
4 in
Overall Length
18 in
Wire Dia.
0.012 in
Shank Size
0.292 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84C2750
- Zoro #
- G2405520
- UPC #
- 843469106148
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 2-3/4 in
- Brush Length
- 4 in
- Overall Length
- 18 in
- Wire Dia.
- 0.012 in
- Shank Size
- 0.292 in
Details
- Item
- Industrial Brushes 84-C2750 .012Cs Lv
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Handle Type
- Ring
- Bristle Material
- Carbon Steel
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Description
Industrial Brushes 84-C2750 .012Cs Lv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.