84C312 84 Series Tube Brush-For Thru Holes. .312" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle

  • Mfr # 84C312

  • Zoro # G2405003


product price:  $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Brush Dia.
0.312 in
Brush Length
2 in
Overall Length
8 in
Wire Dia.
0.006 in
Shank Size
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84C312
Zoro #
G2405003
UPC #
843469106162
Country of Origin
United States

Dimensions

Brush Dia.
0.312 in
Brush Length
2 in
Overall Length
8 in
Wire Dia.
0.006 in
Shank Size
0.14 in

Details

Item
Industrial Brushes 84-C312 .006 Lt Cr C/
Bristle Material
Carbon Steel
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Handle Type
Ring
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 84-C312 .006 Lt Cr C/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.