84CKITA, 6 Piece Brush Kit, Sizes Include Diameters .125" - .437", Carbon Steel

  • Mfr # 84CKITA

  • Zoro # G8489499


product price:  $42.38
/ea

Key Features

Brush Dia.
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, and 7/16 in
Overall Length
8 to 10 in
Wire Dia.
0.003 to 0.006 in
Bristle Material
Carbon Steel
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84CKITA
Zoro #
G8489499
UPC #
843469106247
Country of Origin
United States

Dimensions

Brush Dia.
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, and 7/16 in
Overall Length
8 to 10 in
Wire Dia.
0.003 to 0.006 in

Details

Item
Industrial Brushes 84-C Kit .125" - .43
Bristle Material
Carbon Steel
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 84-C Kit .125 In. - .43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.