
84CKITC, 6 Piece Brush Kit, Sizes Include Diameters 1.125" - 1.750", Carbon Steel
Mfr # 84CKITC
Zoro # G8489176
product price: $72.59
/eaKey Features
Brush Dia.
1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in, and 1-3/4 in
Overall Length
12 to 18 in
Wire Dia.
0.01 to 0.012 in
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
Bristle Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84CKITC
Zoro #
G8489176
UPC #
843469106261
Country of Origin
United States
Dimensions
Brush Dia.
1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in, and 1-3/4 in
Overall Length
12 to 18 in
Wire Dia.
0.01 to 0.012 in
Details
Item
Industrial Brushes 84-C Kit 1.125" - 1.
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
Bristle Material
Carbon Steel
Stem Type
Single Stem
Spiral Type
Single Spiral
Description
Industrial Brushes 84-C Kit 1.125 In. - 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.