Shop BRUSH RESEARCH

84H562 84 Series Tube Brush-For Thru Holes. .562" Dia., Natural, 2.5" Brush Part, 10" OAL, Ring Handle

  • Mfr # 84H562

  • Zoro # G2404909


product price:  $7.69
/ea
Sold in multiples of 6 for $46.14

Key Features

Brush Dia.
0.562 in
Brush Length
2-1/2 in
Overall Length
10 in
Shank Size
0.19 in
Handle Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84H562
Zoro #
G2404909
UPC #
843469106476
Country of Origin
United States

Dimensions

Brush Dia.
0.562 in
Brush Length
2-1/2 in
Overall Length
10 in
Shank Size
0.19 in

Details

Item
Industrial Brushes 84-H562 Natural Brist
Handle Type
Ring
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Bristle Material
Natural Bristle
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 84-H562 Natural Brist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.