
84HKITA, 6 Piece Brush Kit, Sizes Include Diameters .125" - .437", Natural Bristle
Mfr # 84HKITA
Zoro # G8489167
product price:Â $46.99
/eaKey Features
Brush Dia.
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, and 7/16 in
Overall Length
8 to 10 in
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
Bristle Material
Natural Bristle
Stem Type
Single Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84HKITA
Zoro #
G8489167
UPC #
843469106513
Country of Origin
United States
Dimensions
Brush Dia.
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, and 7/16 in
Overall Length
8 to 10 in
Details
Item
Industrial Brushes 84-H Kit .125" - .43
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
Bristle Material
Natural Bristle
Stem Type
Single Stem
Spiral Type
Single Spiral
Description
Industrial Brushes 84-H Kit .125 In. - .43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.