Shop BRUSH RESEARCH
See all product information
Create Account
84N2500 84 Series Tube Brush-For Thru Holes. 2.5" Dia., .025 Nylon, 4" Brush Part, 18" OAL, Ring Handle
- Mfr # 84N2500
- Zoro # G2399519
product price:Â
$
24.59
/ea
Sold in multiples of 3 for
$73.77
Key Features
Brush Dia.
2-1/2 in
Brush Length
4 in
Overall Length
18 in
Wire Dia.
0.025 in
Shank Size
0.292 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84N2500
- Zoro #
- G2399519
- UPC #
- 843469106674
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 2-1/2 in
- Brush Length
- 4 in
- Overall Length
- 18 in
- Wire Dia.
- 0.025 in
- Shank Size
- 0.292 in
Details
- Item
- Industrial Brushes 84-N2500 .025 Lv Nylo
- Bristle Material
- Nylon
- Handle Type
- Ring
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Stem Type
- Single Stem
- Spiral Type
- Single Spiral
Description
Industrial Brushes 84-N2500 .025 Lv Nylo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.