Shop BRUSH RESEARCH
See all product information
Create Account
84S187 84 Series Tube Brush-For Thru Holes. .187" Dia., .003SS, 1.5" Brush Part, 8" OAL, Ring Handle
- Mfr # 84S187
- Zoro # G2396509
product price:Â
$
9.79
/ea
Sold in multiples of 12 for
$117.48
Key Features
Brush Dia.
0.187 in
Brush Length
1-1/2 in
Overall Length
8 in
Wire Dia.
0.003 in
Shank Size
0.097 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84S187
- Zoro #
- G2396509
- UPC #
- 843469106919
- Country of Origin
- United States
- Item
- Industrial Brushes 84-S187 .003 Ss Cr
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Bristle Material
- Stainless Steel
- Handle Type
- Ring
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Dimensions
- Brush Dia.
- 0.187 in
- Brush Length
- 1-1/2 in
- Overall Length
- 8 in
- Wire Dia.
- 0.003 in
- Shank Size
- 0.097 in
Description
Industrial Brushes 84-S187 .003 Ss Cr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.