Shop BRUSH RESEARCH

84S625 84 Series Tube Brush-For Thru Holes. .625" Dia., .008SS, 2.5" Brush Part, 10" OAL, Ring Handle

  • Mfr # 84S625

  • Zoro # G2397093


product price:  $13.19
/ea
Sold in multiples of 6 for $79.14

Key Features

Brush Dia.
5/8 in
Brush Length
2-1/2 in
Overall Length
10 in
Wire Dia.
0.008 in
Shank Size
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84S625
Zoro #
G2397093
UPC #
843469107039
Country of Origin
United States

Dimensions

Brush Dia.
5/8 in
Brush Length
2-1/2 in
Overall Length
10 in
Wire Dia.
0.008 in
Shank Size
0.19 in

Details

Item
Industrial Brushes 84-S625 .008 Ss Cr
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Handle Type
Ring
Bristle Material
Stainless Steel
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 84-S625 .008 Ss Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.