Zoro Homepage

84SKITB, 6 Piece Brush Kit, Sizes Include Diameters .500" - 1.00", Stainless Steel

  • Mfr # 84SKITB

  • Zoro # G8489182


product price: $52.19
/ea

Key Features

Brush Dia.
1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, and 1 in
Overall Length
10 to 12 in
Wire Dia.
0.005 to 0.01 in
Bristle Material
Stainless Steel
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84SKITB
Zoro #
G8489182
UPC #
843469107077
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, and 1 in
Overall Length
10 to 12 in
Wire Dia.
0.005 to 0.01 in

Details

Item
Industrial Brushes 84-S Kit .500" - 1.0
Bristle Material
Stainless Steel
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 84-S Kit .500 In. - 1.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.