85AD156800 Abrasive Nylon Brush. For .156" Bore Dia., 800 Grit Diamond, 1" Brush Part, 4" OAL

  • Mfr # 85AD156800

  • Zoro # G2396551


product price:  $10.39
/ea
Sold in multiples of 6 for $62.34

Key Features

Brush Dia.
0.172 in
Brush Length
1 in
Overall Length
4 in
Wire Dia.
0.01 in
Shank Size
0.097 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85AD156800
Zoro #
G2396551
UPC #
843469107114
Country of Origin
United States

Dimensions

Brush Dia.
0.172 in
Brush Length
1 in
Overall Length
4 in
Wire Dia.
0.01 in
Shank Size
0.097 in

Details

Item
Industrial Brushes 85-Ad .156 Diamond 80
Abrasive Material
Diamond
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Stem Type
Single Stem
Grit
800
Spiral Type
Single Spiral

Description

Industrial Brushes 85-Ad .156 Diamond 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.