Shop BRUSH RESEARCH
See all product information
Create Account
85AD375400 Abrasive Nylon Brush. For .375" Bore Dia., 400 Grit Diamond, 1.250" Brush Part, 4.5" OAL
- Mfr # 85AD375400
- Zoro # G2397592
product price:Â
$
22.29
/ea
Sold in multiples of 6 for
$133.74
Key Features
Brush Dia.
0.413 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.024 in
Shank Size
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85AD375400
- Zoro #
- G2397592
- UPC #
- 843469107190
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 0.413 in
- Brush Length
- 1-1/4 in
- Overall Length
- 4-1/2 in
- Wire Dia.
- 0.024 in
- Shank Size
- 0.14 in
Details
- Item
- Industrial Brushes 85-Ad .375 Diamond 40
- Abrasive Material
- Diamond
- Application
- Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
- Grit
- 400
Description
Industrial Brushes 85-Ad .375 Diamond 40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.