
Shop BRUSH RESEARCH
See all product information
85AY187180AO Abrasive Nylon Brush. For .187" Bore Dia., 180AO, 1" Brush Part, 4" OAL
Mfr # 85AY187180AO
Zoro # G2396883
product price:Â $9.49
/ea
Sold in multiples of 12 for $113.88
Key Features
Brush Dia.
0.206 in
Brush Length
1 in
Overall Length
4 in
Wire Dia.
0.035 in
Shank Size
0.097 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85AY187180AO
Zoro #
G2396883
UPC #
843469107879
Country of Origin
United States
Dimensions
Brush Dia.
0.206 in
Brush Length
1 in
Overall Length
4 in
Wire Dia.
0.035 in
Shank Size
0.097 in
Details
Item
Industrial Brushes 85-Ay .187 180Ao
Abrasive Material
Aluminum Oxide
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Stem Type
Single Stem
Grit
180
Spiral Type
Single Spiral
Description
Industrial Brushes 85-Ay .187 180Ao
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.