85AY219320AO Abrasive Nylon Brush. For .219" Bore Dia., 320AO, 1" Brush Part, 4" OAL
- Mfr # 85AY219320AO
- Zoro # G2396518
product price:Â
$
12.59
/ea
Sold in multiples of 12 for
$151.08
Key Features
Brush Dia.
0.241 in
Brush Length
1 in
Overall Length
4 in
Wire Dia.
0.022 in
Shank Size
0.112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85AY219320AO
- Zoro #
- G2396518
- UPC #
- 843469108098
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 0.241 in
- Brush Length
- 1 in
- Overall Length
- 4 in
- Wire Dia.
- 0.022 in
- Shank Size
- 0.112 in
Details
- Item
- Industrial Brushes 85-Ay .219 320Ao
- Abrasive Material
- Aluminum Oxide
- Application
- Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
- Grit
- 320
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Description
Industrial Brushes 85-Ay .219 320Ao
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.