Shop BRUSH RESEARCH

85AY250320AO Abrasive Nylon Brush. For .250" Bore Dia., 320AO, 1.250" Brush Part, 4.5" OAL

  • Mfr # 85AY250320AO

  • Zoro # G2398642


product price:  $10.19
/ea
Sold in multiples of 12 for $122.28

Key Features

Brush Dia.
0.275 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.022 in
Shank Size
0.112 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85AY250320AO
Zoro #
G2398642
UPC #
843469108296
Country of Origin
United States

Dimensions

Brush Dia.
0.275 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.022 in
Shank Size
0.112 in

Details

Item
Industrial Brushes 85-Ay .250 320Ao
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Abrasive Material
Aluminum Oxide
Grit
320
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 85-Ay .250 320Ao

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.