
85AY3000320AO Abrasive Nylon Brush. For 3" Bore Dia., 320AO, 4" Brush Part, 10" OAL
Mfr # 85AY3000320AO
Zoro # G2402562
product price:Â $34.15
/ea
Sold in multiples of 3 for $102.45
Key Features
Brush Dia.
3.3 in
Brush Length
4 in
Overall Length
10 in
Wire Dia.
0.022 in
Shank Size
0.292 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85AY3000320AO
Zoro #
G2402562
UPC #
843469108517
Country of Origin
United States
Dimensions
Brush Dia.
3.3 in
Brush Length
4 in
Overall Length
10 in
Wire Dia.
0.022 in
Shank Size
0.292 in
Details
Item
Industrial Brushes 85-Ay 3" 320Ao
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Abrasive Material
Aluminum Oxide
Stem Type
Single Stem
Spiral Type
Single Spiral
Grit
320
Description
Industrial Brushes 85-Ay 3 In. 320Ao
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.