Shop BRUSH RESEARCH
See all product information
85AY375180AO Abrasive Nylon Brush. For .375" Bore Dia., 180AO, 1.250" Brush Part, 4.5" OAL
Mfr # 85AY375180AO
Zoro # G2390014
product price:Â $10.19
/ea
Sold in multiples of 12 for $122.28
Key Features
Brush Dia.
0.413 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.035 in
Shank Size
0.14 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85AY375180AO
Zoro #
G2390014
UPC #
843469108784
Country of Origin
United States
Dimensions
Brush Dia.
0.413 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.035 in
Shank Size
0.14 in
Details
Item
Industrial Brushes 85-Ay .375 180Ao
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Abrasive Material
Aluminum Oxide
Spiral Type
Single Spiral
Grit
180
Stem Type
Single Stem
Description
Industrial Brushes 85-Ay .375 180Ao
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.