Shop BRUSH RESEARCH

85AY406320AO Abrasive Nylon Brush. For .406" Bore Dia., 320AO, 1.250" Brush Part, 4.5" OAL

  • Mfr # 85AY406320AO

  • Zoro # G2390373


product price:  $10.19
/ea
Sold in multiples of 12 for $122.28

Key Features

Brush Dia.
0.447 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.022 in
Shank Size
0.168 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85AY406320AO
Zoro #
G2390373
UPC #
843469108906
Country of Origin
United States

Dimensions

Brush Dia.
0.447 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.022 in
Shank Size
0.168 in

Details

Item
Industrial Brushes 85-Ay .406 320Ao
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Abrasive Material
Aluminum Oxide
Stem Type
Single Stem
Spiral Type
Single Spiral
Grit
320

Description

Industrial Brushes 85-Ay .406 320Ao

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.