85AY687120SC Abrasive Nylon Brush. For .687" Bore Dia., 120SC, 1.5" Brush Part, 5" OAL

  • Mfr # 85AY687120SC

  • Zoro # G2391301


product price:  $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Brush Dia.
0.756 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.04 in
Shank Size
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85AY687120SC
Zoro #
G2391301
UPC #
843469109521
Country of Origin
United States

Dimensions

Brush Dia.
0.756 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.04 in
Shank Size
0.22 in

Details

Item
Industrial Brushes 85-Ay .687 120Sc
Abrasive Material
Silicon Carbide
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Stem Type
Single Stem
Grit
120
Spiral Type
Single Spiral

Description

Industrial Brushes 85-Ay .687 120Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.