
85AY687320SC Abrasive Nylon Brush. For .687" Bore Dia., 320SC, 1.5" Brush Part, 5" OAL
Mfr # 85AY687320SC
Zoro # G2392412
product price:Â $11.59
/ea
Sold in multiples of 6 for $69.54
Key Features
Brush Dia.
0.756 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.022 in
Shank Size
0.22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85AY687320SC
Zoro #
G2392412
UPC #
843469109569
Country of Origin
United States
Dimensions
Brush Dia.
0.756 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.022 in
Shank Size
0.22 in
Details
Item
Industrial Brushes 85-Ay .687 320Sc
Abrasive Material
Silicon Carbide
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Spiral Type
Single Spiral
Stem Type
Single Stem
Grit
320
Description
Industrial Brushes 85-Ay .687 320Sc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.