85B219 85 Series-For Closed Holes, .219" Dia., .003 Brass, 1" Brush Part, 4" OAL, Cut For Power

  • Mfr # 85B219

  • Zoro # G2400532


product price:  $6.59
/ea
Sold in multiples of 12 for $79.08

Key Features

Brush Dia.
0.219 in
Brush Length
1 in
Overall Length
4 in
Wire Dia.
0.003 in
Shank Size
0.112 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85B219
Zoro #
G2400532
UPC #
843469110206
Country of Origin
United States

Dimensions

Brush Dia.
0.219 in
Brush Length
1 in
Overall Length
4 in
Wire Dia.
0.003 in
Shank Size
0.112 in

Details

Item
Industrial Brushes 85-B219 .003 Cr Brass
Bristle Material
Brass
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 85-B219 .003 Cr Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.