85B562 85 Series-For Closed Holes, .562" Dia., .005 Brass, 1.5" Brush Part, 5" OAL, Cut For Power

  • Mfr # 85B562

  • Zoro # G2403262


product price:  $8.49
/ea
Sold in multiples of 6 for $50.94

Key Features

Brush Dia.
0.562 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.005 in
Shank Size
0.19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85B562
Zoro #
G2403262
UPC #
843469110466
Country of Origin
United States

Dimensions

Brush Dia.
0.562 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.005 in
Shank Size
0.19 in

Details

Item
Industrial Brushes 85-B562 .005 Cr Brass
Bristle Material
Brass
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 85-B562 .005 Cr Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.