85B875 85 Series-For Closed Holes, .875" Dia., .010 Brass, 1.5" Brush Part, 6" OAL, Cut For Power

  • Mfr # 85B875

  • Zoro # G2401862


product price:  $9.59
/ea
Sold in multiples of 6 for $57.54

Key Features

Brush Dia.
7/8 in
Brush Length
1-1/2 in
Overall Length
6 in
Wire Dia.
0.01 in
Shank Size
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85B875
Zoro #
G2401862
UPC #
843469110589
Country of Origin
United States

Dimensions

Brush Dia.
7/8 in
Brush Length
1-1/2 in
Overall Length
6 in
Wire Dia.
0.01 in
Shank Size
0.22 in

Details

Item
Industrial Brushes 85-B875 .010 Cr Brass
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Bristle Material
Brass
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 85-B875 .010 Cr Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.