85C1750 85 Series-For Closed Holes, 1.750" Dia., .012CS, 3" Brush Part, 7" OAL, Cut For Power

  • Mfr # 85C1750

  • Zoro # G2404181


product price:  $15.49
/ea
Sold in multiples of 3 for $46.47

Key Features

Brush Dia.
1-3/4 in
Brush Length
3 in
Overall Length
7 in
Wire Dia.
0.012 in
Shank Size
0.292 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85C1750
Zoro #
G2404181
UPC #
843469110701
Country of Origin
United States

Dimensions

Brush Dia.
1-3/4 in
Brush Length
3 in
Overall Length
7 in
Wire Dia.
0.012 in
Shank Size
0.292 in

Details

Item
Industrial Brushes 85-C1750 .012 Cs Lv
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Bristle Material
Carbon Steel
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 85-C1750 .012 Cs Lv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.