85C500 85 Series-For Closed Holes, .500" Dia., .006CS, 1.5" Brush Part, 5" OAL, Cut For Power

  • Mfr # 85C500

  • Zoro # G2405143


product price:  $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Brush Dia.
1/2 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.006 in
Shank Size
0.168 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85C500
Zoro #
G2405143
UPC #
843469110886
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.006 in
Shank Size
0.168 in

Details

Item
Industrial Brushes 85-C500 .006 Lt Cr C/
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Bristle Material
Carbon Steel
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 85-C500 .006 Lt Cr C/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.